Reagent Bottle, Amber, Wide, 1000 mL, PK6 (Discontinued)
- Mfr # 5YHJ4
- Zoro # G2380366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5YHJ4
Zoro #
G2380366
UPC #
190735560518
Country of Origin
China
Dimensions
Height
198mm
Labware Height - English
78 in
Diameter
102mm
Labware Height - Metric
198 mm
Description
Bottle, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Storage, Glassware Class Not Rated, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.