This item is Discontinued.

Lab Safety Supply Reagent Bottle, Amber, Narrow, 250 mL, PK6 5YHG5

Reagent Bottle, Amber, Narrow, 250 mL, PK6 (Discontinued)

  • Mfr # 5YHG5
  • Zoro # G1521423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHG5
Zoro #
G1521423
UPC #
190735560365
Country of Origin
China

Dimensions

Height
139mm
Labware Height - Metric
139 mm
Labware Height - English
55 in
Diameter
70mm

Details

Item
Reagent Bottle
Capacity
250ml
Autoclavable
Yes
Standards
GB/T 11414-2007
Labware Clarity
Transparent
Labware Closure Color
Amber
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - Metric
250mL
Labware Closure Material
Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
8.5 oz
Glassware Class
Not Rated
Labware Capacity - English
8.5 oz
Labware Nominal Capacity - Metric
250 mL
Special Features
Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Pre-Cleaned
None
Labware Body Color
Amber
Labware Body Material
Glass
Labware Closure Type
Screw On
Closure Material
Ground Glass
Mouth
Narrow
Bottle/Jar Type
Reagent
Bottle/Jar Shape
Round

Description

Bottle, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage, Glassware Class Not Rated, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.