This item is Discontinued.

Lab Safety Supply Reagent Bottle, Clear, Wide, 500 mL, PK6 5YHH5

Reagent Bottle, Clear, Wide, 500 mL, PK6 (Discontinued)

  • Mfr # 5YHH5
  • Zoro # G0430087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHH5
Zoro #
G0430087
UPC #
190735560433
Country of Origin
China

Dimensions

Height
167mm
Diameter
84mm
Labware Height - Metric
167 mm
Labware Depth - Metric
76 mm
Labware Height - English
66 in
Labware Width - Metric
51 mm

Details

Item
Reagent Bottle
Capacity
500ml
Autoclavable
No
Standards
GB/T 11414-2007
Bottle/Jar Type
Reagent
Labware Body Color
Clear
Special Features
Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Closure Material
Ground Glass
Labware Capacity - English
16.9 oz
Pre-Cleaned
None
Mouth
Wide
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - Metric
500mL
Graduation Range
Not Specified
Labware Nominal Capacity - English
16.9 oz
Bottle/Jar Shape
Round
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Body Material
Glass
Labware Clarity
Transparent
Glassware Class
Not Rated
Labware Basic Material
Glass
Labware Closure Material
Glass
Labware Closure Type
Screw On

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Leak proof Bottles Resist Breakage for Safe Sampling, Transport and Storage, Glassware Class Not Rated, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.