Safety Coated Bottle, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ85

  • Zoro # G6419677


product price:  $77.79
/pk 12, $6.48/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ85
Zoro #
G6419677
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Screw Closure Size
53-400 mm
Labware Width - Metric
45 mm
Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Labware Height - English
5.75 in
Depth
127mm
Width
45mm
Height
146mm
Labware Depth - Metric
127 mm
Overall Width - Metric
45 mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Body Diameter - Metric
81 mm
Minimum Screw Closure Size
53 mm
Overall Depth - Metric
127 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Clarity
Transparent
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Capacity - Metric
500 mL
Labware Closure Liner Design
Flat
Labware Closure Liner Material
F217
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - English
16 oz
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Safety Coated
Closure Liner Design
Flat
Capacity - Metric
500 mL
Bottle Type
Sampling
Graduated
No
Clarity
Transparent
Capacity - English
16.9 fl oz
Nominal Capacity - Metric
500 mL
Closure Type
Screw On
Closure Included
Yes
Closure Liner Material
Foam
Basic Material
Glass
Closure Color
Clear/White
Body Material
Glass
Body Color
Clear
Nominal Capacity - English
16 oz

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.