Safety Coated Bottle, 94mm H, 2 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA50

  • Zoro # G6419038


product price:  $33.25
/pk 24, $1.39/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA50
Zoro #
G6419038
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Height
94mm
Depth
89mm
Width
20mm
Labware Height - English
3.7 in
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Depth - Metric
89 mm
Labware Width - Metric
20 mm
Labware Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
38 mm
Overall Depth - Metric
89 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Overall Width - Metric
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
60 mL
Labware Closure Color
Black
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Nominal Capacity - English
2 oz
Special Features
Polycone Seal Liner
Includes Closure
Yes
Labware Closure Liner Design
PolyCone
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Bottle/Jar Shape
Boston Round
Labware Capacity - English
2 oz
Labware Body Color
Clear
Labware Clarity
Transparent
Nominal Capacity - English
2 oz
Closure Liner Material
Polyethylene
Body Material
Glass
Closure Included
Yes
Clarity
Transparent
Bottle Type
Sampling
Capacity - Metric
60 mL
Closure Color
Black
Nominal Capacity - Metric
60 mL
Basic Material
Glass
Closure Liner Design
PolyCone
Body Color
Clear
Capacity - English
2.02 fl oz
Closure Type
Screw On
Graduated
No

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.