This item is Discontinued.

Lab Safety Supply Safety Glasses, Indoor/Outdoor Mirror Scratch-Resistant Lens, Polycarbonate, Matte Black 8MVM4

Safety Glasses, Indoor/Outdoor Mirror Scratch-Resistant Lens, Polycarbonate, Matte Black (Discontinued)

  • Mfr # 8MVM4
  • Zoro # G0491583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MVM4
Zoro #
G0491583
UPC #
766868175891
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor Mirror
Frame Color
Matte Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Photochromatic Lens
No
UV Protection
99.9%
Gender
Unisex

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Matte Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.