Sampling Bag, 24 Oz, PK500 (Formerly Lab Safety Supply)

  • Mfr # 24J924

  • Zoro # G4675711


product price:  $148.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Capacity
24 oz
Length
9 in
Width
5.5 in
Thickness
6.69 mil
Material
LDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24J924
Zoro #
G4675711
UPC #
190735556634
Country of Origin
China

Dimensions

Length
9 in
Width
5.5 in
Thickness
6.69 mil
Overall Length
9 in
Overall Width
5.5 in

Details

Item
Sampling Bag
Capacity
24 oz
Material
LDPE
Standards and Approvals
ETO Sterilization Certificate
Style
Standard
Product Type
Sampling Bag
Capacity - Metric
710 mL
Autoclavable
No
Capacity - English
24 fl oz
Shelf Life
3 yr
Closure Type
Tab
Standards
ETO Sterilization Certificate
Sterile/Non-Sterile
Sterile
Color
Clear

Description

Formerly Lab Safety Supply.


Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 5.5 in, Thickness 6.69 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Tab, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.