Stirring Bar, Octagon, 7/8x5/16 In, PK10 (Formerly Lab Safety Supply)

  • Mfr # 21R569

  • Zoro # G4705741


product price:  $43.65
/pk 10, $4.37/ea

Key Features

Material
Alnico
Shape
Octagon
Size
7/8 in x 5/16 in
Includes
Sample Container
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21R569
Zoro #
G4705741
UPC #
190735554272
Country of Origin
India

Dimensions

Size
7/8 in x 5/16 in
Diameter - Metric
7.93 mm
Overall Length - Metric
22 mm

Details

Material
Alnico
Shape
Octagon
Includes
Sample Container
Item
Stirring Bar
Color
White
Coating
PTFE
Product Type
Stirring Bar

Description

Formerly Lab Safety Supply.


Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 22 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.