Syringe Filter, PTFE, 0.45um, 13mm, PK75 (Formerly Lab Safety Supply)
Mfr # 11L864
Zoro # G4651087
product price:Â $112.99
/pk 75, $1.51/ea
Free Shipping & Returns
Key Features
Pore Size
0.45 um
Outlet Connection
Tapered 4 mm OD
Inlet Connection
Male Luer-Lok(TM)
Filter Material
PTFE
Housing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11L864
Zoro #
G4651087
UPC #
190735552261
Country of Origin
China
Dimensions
Pore Size
0.45 um
Membrane Dia.
13 mm
Membrane Diameter
13 mm
Housing Diameter
13 mm
Tapered Outlet Connection Diameter
4 mm
Details
Outlet Connection
Tapered 4 mm OD
Inlet Connection
Male Luer-Lok(TM)
Filter Material
PTFE
Item
Syringe Filter
Housing Material
Polypropylene
Autoclavable
No
Product Type
Syringe Filter
Outlet Connection Type
Male Luer Slip
Maximum Operating Pressure - Metric
4.5 bar
Maximum Capacity
10 mL
Outlet Connection Gender
Male
Inlet Connection Type
Female Luer Lock
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Compatible Solutions
Acid Solvent, Alkali Solvent
Maximum Operating Pressure - English
65 psi
Inlet Connection Gender
Female
Sterile/Non-Sterile
Sterile
Description
Formerly Lab Safety Supply.
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 65 psi, Maximum Operating Pressure - Metric 4.5 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.