Zoro Homepage
This item is Discontinued.
Lab Safety Supply Vacuum Manifold, Glass Funnel, 6-Place 46Z317

Vacuum Manifold, Glass Funnel, 6-Place (Discontinued)

  • Mfr # 46Z317
  • Zoro # G5244005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46Z317
Zoro #
G5244005
UPC #
190735558348
Country of Origin
China

Dimensions

Size
32.6 in x 7.8 in x 15.2 in

Details

Item
Vacuum Manifold
Capacity
6-Place
Material
Glass/SS

Description

Vacuum Manifold, Material Glass/SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.