This item is Discontinued.

Zoro Select Vacuum Manifold, PSF Funnel, 3-Place (Formerly Lab Safety Supply) 46Z322

This item is Discontinued.

Zoro Select

Vacuum Manifold, PSF Funnel, 3-Place (Formerly Lab Safety Supply) (Discontinued)

Mfr # 46Z322
Zoro # G5243883
UPC # 190735558393
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46Z322
Zoro #
G5243883
UPC #
190735558393
Country of Origin
India

Dimensions

Size
22.8 x 9.8 x 9.8 in
Overall Height
248.92 mm

Details

Item
Vacuum Manifold
Capacity
3-Place
Material
PSF (Membrane), PTFE, Stainless Steel
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Product Type
Vacuum Manifold
Includes Stopper
No

Description

Formerly Lab Safety Supply.


Vacuum Manifold, Product Type Vacuum Manifold, Material PSF (Membrane), PTFE, Stainless Steel, Includes Stopper No, Overall Height 248.92 mm, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.