Volumetric Pipette, A, Glass, 100mL, PK6 (Formerly Lab Safety Supply)

  • Mfr # 5PTE2

  • Zoro # G2396545


product price:  $52.39
/pk 6, $8.73/ea

Key Features

Material
Glass
Color
Clear
Capacity
100 mL
Length
640 mm
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTE2
Zoro #
G2396545
UPC #
190735559536
Country of Origin
China

Dimensions

Length
640 mm
Overall Length
640 mm
Overall Diameter
35 mm

Details

Material
Glass
Color
Clear
Capacity
100 mL
Item
Volumetric Pipette
Class
A
Material of Construction
Glass
Standards
Volumetric Pipette, Grade A
Band Color
Yellow
Tolerance
0.08mL
Product Type
Volumetric Pipette
Individually Wrapped
Not Individually Wrapped
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Graduation Increments
100 mL
Sterility
Non-Sterile
Autoclavable
Autoclavable
Accuracy - Maximum
+/- 0.08 mL
Pipette Type
Volumetric
Capacity - Maximum
100 mL

Description

Formerly Lab Safety Supply.


Volumetric Pipette, Capacity 100 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.08mL, Length 640 mm, Band Color Yellow, Class A, Standards Volumetric Pipette, Grade A, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.