Zoro Homepage
This item is Discontinued.
Lab Safety Supply Weighing Dish, 140mL, 1in.D, PK250 38XJ86

Weighing Dish, 140mL, 1in.D, PK250 (Discontinued)

  • Mfr # 38XJ86
  • Zoro # G1923805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38XJ86
Zoro #
G1923805
UPC #
190735557815
Country of Origin
China

Dimensions

Length
5 3/8 in
Width
3 5/8 in
Depth
1 in

Details

Item
Weighing Dish
Capacity
140mL
Color
Light Transparent White
Material
Polystyrene

Description

Weighing Dish, Capacity 140mL, Light Transparent White, Length 5 3/8 in, Width 3 5/8 in, Depth 1 in, Polystyrene, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.