Zoro Homepage

8-Hydroxyquinoline, 100g

  • Mfr # LC155759

  • Zoro # G606002498


product price: $81.29
/ea
Free Shipping & Returns

Key Features

CAS Number
148-24-3
Chemical Container Size
100 g
Molecular Weight
145.16
Chemical Grade
ACS
Chemical Formula
C9H7NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155759
Zoro #
G606002498
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
8-Hydroxyquinoline
CAS Number
148-24-3
Molecular Weight
145.16
Chemical Grade
ACS
Chemical Formula
C9H7NO
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

8-Hydroxyquinoline, CAS Number 148-24-3, Molecular Weight 145.16, Chemical Formula C9H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.