Zoro Homepage

Acetic Acid, Glacial, ACS, 2.5 L

  • Mfr # LC101003

  • Zoro # G803614708


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Formula
C2H4O2
Molecular Weight
60.05
Chemical Container Size
2.5 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC101003
Zoro #
G803614708
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Acetic Acid - Glacial
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Formula
C2H4O2
Molecular Weight
60.05
Chemical Container Type
Bottle
CAS Number
64-19-7
Chemical Container Material
Amber Glass
Product Type
Acetic Acid - Glacial
Chemical Grade
ACS
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Standards
ACS
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
A
Volume
2.5 L
Storage Temperature - Maximum
17 Degrees C

Description

Acetic Acid - Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.