Zoro Homepage

Acetone, ACS, 500ml

  • Mfr # LC104201

  • Zoro # G603614717


product price: $34.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C3H6O
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
Dot - Acetone/UN1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104201
Zoro #
G603614717
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetone
Chemical Container Type
Bottle
Chemical Formula
C3H6O
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
Dot - Acetone/UN1090
Chemical Container Material
Amber Glass
Product Type
Acetone
Molecular Weight
58.08
CAS Number
67-64-1
Standards
ACS
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
20 Degrees C
Quantity
500

Description

Acetone, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Acetone/UN1090, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.