Acetone, Histology Grade, 1 Gallon
Mfr # VT110C
Zoro # G503614909
product price: $63.39
/eaKey Features
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Acetone
Chemical Container Size
1 gal
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT110C
Zoro #
G503614909
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 gal
Details
Item
Acetone
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Acetone
Chemical Container Material
Plastic
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Chemical Formula
C3H6O
CAS Number
67-64-1
Quantity
1
REMOVE - Previous PI Node
A
Volume
1 gal
Description
Acetone, CAS Number 67-64-1, Chemical Formula C3H6O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Solvent
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.