Aluminum Chloride, Hexahydrate, 500g
Mfr # LC108101
Zoro # G703615263
product price: $67.99
/eaKey Features
Chemical Container Material
Plastic
Molecular Weight
241.43
Chemical Container Size
500 g
Product Type
Aluminum Chloride
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC108101
Zoro #
G703615263
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Aluminum Chloride
Chemical Container Material
Plastic
Molecular Weight
241.43
Product Type
Aluminum Chloride
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Aluminum Chloride/UN1726
Chemical Formula
AlCl3
Chemical Grade
Lab
CAS Number
7784-13-6
Container Material
Plastic
Container Type
Bottle
Form
Powder
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Concentration
40 % w/v
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 g
Description
Aluminum Chloride, Concentration 40 Percent w/v, CAS Number 7784-13-6, Molecular Weight 241.43, Chemical Formula AlCl3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Aluminum Chloride/UN1726, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.