Zoro Homepage

AMMONIUM ACETATE BUFFER 500ML

  • Mfr # LC109851

  • Zoro # G103615252


product price: $34.39
/ea

Key Features

Chemical Container Material
Plastic
Standards
ASTM D1068-96, TAPPI T613 cm-01
Chemical Container Type
Bottle
Special Information
ASTM D1068-96, TAPPI T613 cm-01For Iron
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109851
Zoro #
G103615252
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Acetate Buffer, ASTM
Chemical Container Material
Plastic
Standards
ASTM D1068-96, TAPPI T613 cm-01
Chemical Container Type
Bottle
Special Information
ASTM D1068-96, TAPPI T613 cm-01For Iron
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
Container Material
Poly

Description

Ammonium Acetate Buffer, ASTM, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2790, Standards ASTM D1068-96, TAPPI T613 cm-01, Special Information ASTM D1068-96, TAPPI T613 cm-01For Iron

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.