Zoro Homepage

Ammonium Oxalate, Monohydrate, ACS, 500g

  • Mfr # LC112701

  • Zoro # G303615342


product price: $118.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6009-70-7
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Toxic Solids Organic n.o.s. (Ammonium Oxalate Monohydrate)/UN2811
Product Type
Ammonium Oxalate
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112701
Zoro #
G303615342
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ammonium Oxalate
CAS Number
6009-70-7
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Toxic Solids Organic n.o.s. (Ammonium Oxalate Monohydrate)/UN2811
Product Type
Ammonium Oxalate
Chemical Grade
ACS
Chemical Container Material
Plastic
Molecular Weight
142.11
Chemical Formula
C2H8N2O4;H2O
Container Type
Bottle
Form
Powder
Container Material
Plastic
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Calibration Certificate
NIST
Volume
500 g
REMOVE - Previous PI Node
A
Quantity
500

Description

Ammonium Oxalate, CAS Number 6009-70-7, Molecular Weight 142.11, Chemical Formula C2H8N2O4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Dot - Toxic Solids Organic n.o.s. (Ammonium Oxalate Monohydrate)/UN2811, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.