AMMONIUM PHOSPHATE DIBASIC ACS
Mfr # LC112851
Zoro # G203615428
product price: $68.99
/eaKey Features
Chemical Formula
(NH4)2HPO4
Chemical Container Material
Plastic
Chemical Container Size
500 g
Product Type
Ammonium Phosphate
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC112851
Zoro #
G203615428
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Ammonium Phosphate
Chemical Formula
(NH4)2HPO4
Chemical Container Material
Plastic
Product Type
Ammonium Phosphate
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-28-0
Molecular Weight
132.06
Chemical Grade
ACS
Chemical Container Type
Bottle
Container Material
Plastic
Container Type
Bottle
Form
Powder
Standards
ACS
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
A
Description
Ammonium Phosphate, CAS Number 7783-28-0, Molecular Weight 132.06, Chemical Formula (NH4)2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.