Ammonium Sulfate, ACS, 500g
Mfr # LC112981
Zoro # G603615851
product price: $41.19
/eaKey Features
Chemical Grade
ACS
CAS Number
7783-20-2
Product Type
Ammonium Sulfate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC112981
Zoro #
G603615851
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Ammonium Sulfate
Chemical Grade
ACS
CAS Number
7783-20-2
Product Type
Ammonium Sulfate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
(NH4)2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
132.13
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Container Type
Bottle
Container Material
Plastic
Standards
ACS
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 g
Description
Ammonium Sulfate, CAS Number 7783-20-2, Molecular Weight 132.13, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.