AMMONIUM THIOCYANATE 30PCT W/V
Mfr # LC113451
Zoro # G603615493
product price: $73.19
/eaKey Features
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
NH4SCN
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC113451
Zoro #
G603615493
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Thiocyanate, 30% w/v
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
NH4SCN
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
1762-95-4
Calibration Certificate
NIST
Concentration
30% w/v
Container Material
Poly
Description
Ammonium Thiocyanate, 30 Percent w/v, Concentration 30 Percent w/v, CAS Number 1762-95-4, Chemical Formula NH4SCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.