Ammonium Thiocyanate, ACS, 500g
Mfr # LC113401
Zoro # G403615112
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
76.12
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4SCN
Chemical Container Size
500 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC113401
Zoro #
G403615112
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Ammonium Thiocyanate
Molecular Weight
76.12
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4SCN
Chemical Container Type
Bottle
CAS Number
1762-95-4
Chemical Grade
ACS
Chemical Container Material
Plastic
Product Type
Ammonium Thiocyanate
Container Type
Bottle
Container Material
Plastic
Form
Powder
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 g
Description
Ammonium Thiocyanate, CAS Number 1762-95-4, Molecular Weight 76.12, Chemical Formula NH4SCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.