Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMNO-NAPHTHLSULFNC ACID F/PHOS

  • Mfr # LC108601

  • Zoro # G903615124


product price: $44.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
Lab
Special Information
ASTM D515-82, For Phosphorus
Shelf Life
2 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC108601
Zoro #
G903615124
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
1-Amino-2-Naphthol-4-Sulfonic Acid Solution
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
ASTM D515-82, For Phosphorus
Shelf Life
2 mo
Standards
ASTM D515-82
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Container Material
Amber Poly

Description

1-Amino-2-Naphthol-4-Sulfonic Acid Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D515-82, Special Information ASTM D515-82, For Phosphorus

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.