Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arsenazo III Indicator, 125mL

  • Mfr # LC114707

  • Zoro # G103615023


product price: $31.39
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
12 mo
Standards
TAPPI T255 cm-97
Special Information
TAPPI T255 cm-97
Molecular Weight
776.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC114707
Zoro #
G103615023
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Item
Arsenazo III Indicator
Chemical Container Material
Plastic
Shelf Life
12 mo
Standards
TAPPI T255 cm-97
Special Information
TAPPI T255 cm-97
Molecular Weight
776.37
Chemical Formula
(HO)2C10H2(SO3H)2(N=NC6H4AsO3H2)2
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
1668-00-4
Chemical Grade
Lab
Chemical Container Type
Bottle
Container Material
Poly

Description

Arsenazo III Indicator, CAS Number 1668-00-4, Molecular Weight 776.37, Chemical Formula (HO)2C10H2(SO3H)2(N=NC6H4AsO3H2)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T255 cm-97, Special Information TAPPI T255 cm-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.