Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BARIUM DIPHENYLAMINE SULFONATE

  • Mfr # LC116258

  • Zoro # G203616173


product price: $305.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6211-24-1
Molecular Weight
633.9
Chemical Container Type
Bottle
Chemical Formula
C24H20N2S2O6Ba
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116258
Zoro #
G203616173
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

CAS Number
6211-24-1
Molecular Weight
633.9
Chemical Container Type
Bottle
Chemical Formula
C24H20N2S2O6Ba
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Reagent
Item
Barium Diphenylamine Sulfonate

Description

Barium Diphenylamine Sulfonate, CAS Number 6211-24-1, Molecular Weight 633.9, Chemical Formula C24H20N2S2O6Ba, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions Chemical Not Regulated for Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.