Zoro Homepage

BENEDICT QUALITATIVE SOLUTION 4L

  • Mfr # LC116504

  • Zoro # G003615482


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116504
Zoro #
G003615482
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Item
Benedict Qualitative Solution

Description

Benedict Qualitative Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.