BORIC ACID 2PCT W/V WITH INDICATOR
Mfr # LC117704
Zoro # G104650962
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
10043-35-3, 64-17-5, 7732-18-5
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC117704
Zoro #
G104650962
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
10043-35-3, 64-17-5, 7732-18-5
Chemical Grade
Lab
Shelf Life
1 mo
Product Type
Boric Acid - Methylene Blue-Methyl Red Indicator
Special Information
Methylene Blue-Methyl Red
APHA
4500-NH3 B,C, 4500-Norg B
Item
Boric Acid - Methylene Blue-Methyl Red Indicator
Concentration
2 % w/v
Chemical Formula
H3BO3
Volume
4 L
Quantity
1
Container Type
Bottle
Standards
APHA 4500-NH3 B,C, 4500-Norg B
Container Material
Plastic
REMOVE - Previous PI Node
B
Features
Methylene Blue - Methyl Red
Form
Liquid
Description
Boric Acid - Methylene Blue-Methyl Red Indicator, Concentration 2 Percent w/v, CAS Number 10043-35-3, 64-17-5, 7732-18-5, Chemical Formula H3BO3, APHA 4500-NH3 B,C, 4500-Norg B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 1 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NH3 B,C, 4500-Norg B, Special Information Methylene Blue-Methyl Red
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.