Zoro Homepage

BORIC ACID 4PCT W/V WITH INDICATOR

  • Mfr # LC117502

  • Zoro # G503615739


product price: $41.29
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Concentration
4 % w/v
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC117502
Zoro #
G503615739
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Item
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Concentration
4 % w/v
Special Information
Bromocresol Green - Methyl Red
CAS Number
10043-35-3, 7732-18-5, 845-10-3
Chemical Formula
H3BO3
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
REMOVE - Previous PI Node
B
Quantity
1
Container Type
Bottle
Volume
1 L
Features
Bromocresol Green - Methyl Red
Container Material
Plastic
Standards
Traceable to NIST
Form
Liquid

Description

Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis, Concentration 4 Percent w/v, CAS Number 10043-35-3, 7732-18-5, 845-10-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.