Zoro Homepage

BORIC ACID 4PCT W/V WITH INDICATOR

  • Mfr # LC117505

  • Zoro # G403615815


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC117505
Zoro #
G403615815
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Box
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Concentration
4 % w/v
Item
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Chemical Formula
H3BO3
Special Information
Bromocresol Green - Methyl Red
CAS Number
10043-35-3, 7732-18-5, 845-10-3
Standards
Traceable to NIST
Features
Bromocresol Green - Methyl Red
Quantity
20
REMOVE - Previous PI Node
B
Form
Liquid
Volume
20 L
Container Type
Box
Container Material
Plastic

Description

Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis, Concentration 4 Percent w/v, CAS Number 10043-35-3, 7732-18-5, 845-10-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.