Zoro Homepage

BORIC ACID 4PCT W/V WITH INDICATOR

  • Mfr # LC117506

  • Zoro # G604650967


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
H3BO3
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Size
10 L
Product Type
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC117506
Zoro #
G604650967
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Formula
H3BO3
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Chemical Container Material
Plastic
Item
Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis
Chemical Container Type
Box
Special Information
Bromocresol Green - Methyl Red
Concentration
4 % w/v
CAS Number
10043-35-3, 7732-18-5, 845-10-3
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
10
Features
Bromocresol Green - Methyl Red
Container Type
Box
REMOVE - Previous PI Node
B
Form
Liquid
Volume
10 L
Standards
Traceable to NIST

Description

Boric Acid - with Bromocresol Green-Methyl Red Indicatorfor Kjeldahl Nitrogen Analysis, Concentration 4 Percent w/v, CAS Number 10043-35-3, 7732-18-5, 845-10-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.