Bromophenol Blue, Sodium Salt, 10g
Mfr # LC120107
Zoro # G103615221
product price: $48.69
/eaKey Features
Molecular Weight
691.95
Chemical Container Size
10 g
Chemical Formula
C19H9Br4O5S;Na
Chemical Grade
ACS
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC120107
Zoro #
G103615221
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 g
Details
Molecular Weight
691.95
Chemical Formula
C19H9Br4O5S;Na
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Bromophenol Blue
Item
Bromophenol Blue
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
62625-28-9
REMOVE - Previous PI Node
B
Volume
10 g
Container Type
Bottle
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Quantity
10
Container Material
Amber Glass
Description
Bromophenol Blue, CAS Number 62625-28-9, Molecular Weight 691.95, Chemical Formula C19H9Br4O5S;Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 10 g, Chemical Family Type Salt, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.