CADMIUM AA STANDARD 1000PPM 125ML
Mfr # LC126007
Zoro # G103616631
product price: $28.19
/eaKey Features
Chemical Container Material
Plastic
Product Type
Cadmium AA Standard
Chemical Container Size
125 mL
Special Information
1ml = 1mg Cd
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC126007
Zoro #
G103616631
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Material
Plastic
Product Type
Cadmium AA Standard
Special Information
1ml = 1mg Cd
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Concentration
1000 ppm
Item
Cadmium AA Standard
Container Material
Plastic
Quantity
125
Standards
Traceable to NIST
REMOVE - Previous PI Node
C
Volume
125 mL
CAS Number
7440-43-9, 7697-37-2, 7732-18-5
Application
Atomic Absorption
Form
Liquid
Container Type
Bottle
Features
1 mL = 1 mg Cd
Description
Cadmium AA Standard, Concentration 1000 ppm, CAS Number 7440-43-9, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.