CALCIUM CARBONATE STANDARD 125ML
Mfr # LC127007
Zoro # G604399354
product price: $26.99
/eaKey Features
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
For Hardness- 1ml = 1mg CaCO3 = 0.4mg Ca
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC127007
Zoro #
G604399354
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Calcium Carbonate Standard for Hardness
Chemical Container Type
Bottle
Special Information
For Hardness- 1ml = 1mg CaCO3 = 0.4mg Ca
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Calcium Carbonate Standard for Hardness
Concentration
1000 ppm
Shelf Life
24 mo
Standards
Traceable to NIST
Volume
125 mL
CAS Number
471-34-1, 7647-01-0, 7732-18-5
Application
Standard
Chemical Formula
CaCO3
REMOVE - Previous PI Node
C
Features
For Hardness - 1 mL = 1 mg CaCO3 = 0.4 mg Ca
Quantity
125
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Description
Calcium Carbonate Standard for Hardness, Concentration 1000 ppm, CAS Number 471-34-1, 7647-01-0, 7732-18-5, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.