Zoro Homepage

CALCIUM CARBONATE STANDARD 500ML

  • Mfr # LC127001

  • Zoro # G705922130


product price: $40.89
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1000 ppm
Chemical Container Size
500 mL
Special Information
For Hardness- 1ml = 1mg CaCO3 = 0.4mg Ca
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC127001
Zoro #
G705922130
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Calcium Carbonate Standard for Hardness
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1000 ppm
Special Information
For Hardness- 1ml = 1mg CaCO3 = 0.4mg Ca
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Calcium Carbonate Standard for Hardness
Chemical Grade
Lab
Calibration Certificate
NIST
Standards
Traceable to NIST
Container Type
Bottle
CAS Number
471-34-1, 7647-01-0, 7732-18-5
REMOVE - Previous PI Node
C
Quantity
500
Chemical Formula
CaCO3
Container Material
Plastic
Features
For Hardness - 1 mL = 1 mg CaCO3 = 0.4 mg Ca
Volume
500 mL
Form
Liquid

Description

Calcium Carbonate Standard for Hardness, Concentration 1000 ppm, CAS Number 471-34-1, 7647-01-0, 7732-18-5, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.