Calcium Chloride, Dihydrate, ACS, 500g
Mfr # LC127251
Zoro # G703615331
product price: $96.29
/ea
Free Shipping & Returns
Key Features
CAS Number
10035-04-8
Product Type
Calcium Chloride
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC127251
Zoro #
G703615331
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
CAS Number
10035-04-8
Product Type
Calcium Chloride
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
CaCl2;2H2O
Item
Calcium Chloride
Molecular Weight
147.02
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Form
Powder
Container Material
Plastic
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
C
Standards
ACS
Description
Calcium Chloride, CAS Number 10035-04-8, Molecular Weight 147.02, Chemical Formula CaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.