Zoro Homepage

CBLTS CHLORIDE 1.2PCT W/V 500

  • Mfr # LC132001

  • Zoro # G703615348


product price: $51.99
/ea

Key Features

Chemical Container Size
500 mL
APHA
4500-NH3 C
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132001
Zoro #
G703615348
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

APHA
4500-NH3 C
Chemical Container Type
Bottle
Item
Cobaltous Chloride, 1.2% w/v
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Chemical Container Material
Plastic
Concentration
1.2% w/v
Special Information
For Nitrogen (Ammonia), For Nitrogen (Organic)

Description

Cobaltous Chloride, 1.2 Percent w/v, Concentration 1.2 Percent w/v, APHA 4500-NH3 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information For Nitrogen (Ammonia), For Nitrogen (Organic)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.