Zoro Homepage

CHE POTASSIUM THIOCYANATE 0.1N 4L

  • Mfr # LC221704

  • Zoro # G003614942


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Formula
KSCN
Chemical Container Material
Plastic
CAS Number
333-20-0, 7732-18-5
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC221704
Zoro #
G003614942
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Chemical Formula
KSCN
Chemical Container Material
Plastic
CAS Number
333-20-0, 7732-18-5
Chemical Container Type
Bottle
Item
Potassium Thiocyanate
Concentration
0.1 N (0.1 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Thiocyanate
Chemical Grade
Lab
Shelf Life
12 mo
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
P
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Volume
4 L
Quantity
1

Description

Potassium Thiocyanate, Concentration 0.1 N (0.1 M), CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.