Zoro Homepage

CHEM ACID DGSTN RGNT 19 ED 4L

  • Mfr # LC105604

  • Zoro # G703615447


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
For Nitrogen - Organic
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105604
Zoro #
G703615447
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acid Digestion Reagent
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
For Nitrogen - Organic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
DOT - SULFURIC ACID/UN2796
APHA
4500-Norg B
Container Material
Poly

Description

Acid Digestion Reagent, APHA 4500-Norg B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Special Information For Nitrogen - Organic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.