Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AL AA STD 1000PPM 500ML

  • Mfr # LC107501

  • Zoro # G003616281


product price: $55.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Calibration Certificate
NIST
Product Type
Aluminum AA Standard
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC107501
Zoro #
G003616281
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

Item
Aluminum AA Standard
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Aluminum AA Standard
Shelf Life
24 mo
Special Information
1ml = 1mg Al
Chemical Grade
Lab
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Material
Plastic
Application
Standard
Form
Liquid
CAS Number
7647-01-0, 7732-18-5, 7784-13-6
Standards
ACS, Traceable to NIST
Features
1 mL = 1 mg Al
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
A
Volume
500 mL
Quantity
500

Description

Aluminum AA Standard, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 7784-13-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.