Zoro Homepage

CHEM AL HYDROXIDE SSPNSN 500ML

  • Mfr # LC108401

  • Zoro # G403614948


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
APHA
4500-Cl- B
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
500 mL
Special Information
For Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC108401
Zoro #
G403614948
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Aluminum Hydroxide Suspension
Chemical Container Type
Bottle
APHA
4500-Cl- B
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
For Chloride
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Container Material
Poly

Description

Aluminum Hydroxide Suspension, APHA 4500-Cl- B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.