Zoro Homepage

CHEM AL SLTN 10 PCT W/V 500ML

  • Mfr # LC107401

  • Zoro # G903615711


product price: $49.49
/ea

Key Features

Chemical Container Material
Plastic
Concentration
10% w/w
Chemical Formula
AlK(SO4)2.12H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC107401
Zoro #
G903615711
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Alum Solution, 10% w/v
Chemical Container Material
Plastic
Concentration
10% w/w
Chemical Formula
AlK(SO4)2.12H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
7784-24-9
APHA
4500-O E
Chemical Grade
Lab
Special Information
For Dissolved Oxygen
Container Material
Poly

Description

Alum Solution, 10 Percent w/v, Concentration 10 Percent w/w, CAS Number 7784-24-9, Chemical Formula AlK(SO4)2.12H2O, APHA 4500-O E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.