Zoro Homepage

CHEM ALIZARIN RED S 1 PCT 1L

  • Mfr # LC106002

  • Zoro # G403615396


product price: $45.69
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
1 L
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
130-22-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC106002
Zoro #
G403615396
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Alizarin Red S, 1% Aqueous
Chemical Container Material
Plastic
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
130-22-3
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
C14H7NaO7S
Concentration
1% w/v
Container Material
Poly

Description

Alizarin Red S, 1 Percent Aqueous, Concentration 1 Percent w/v, CAS Number 130-22-3, Chemical Formula C14H7NaO7S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.