CHEM AMMNM ACETATE BFFR 1 LT
Mfr # LC109702
Zoro # G603614915
product price: $54.49
/eaKey Features
APHA
3500-Fe B
Chemical Container Size
1 L
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC109702
Zoro #
G603614915
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Ammonium Acetate Buffer, APHA
APHA
3500-Fe B
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - ACETIC ACID SOLUTION/UN2790
Special Information
For Iron
Chemical Grade
Lab
Container Material
Poly
Description
Ammonium Acetate Buffer, APHA, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2790, Special Information For Iron
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.