Zoro Homepage

CHEM AMMNM CHLRD 1.15G/L 500ML

  • Mfr # LC109801

  • Zoro # G503615371


product price: $31.59
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
5210 B
Chemical Grade
Lab
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC109801
Zoro #
G503615371
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Chloride
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
5210 B
Chemical Grade
Lab
CAS Number
12125-02-9, 1310-73-2, 7732-18-5
Product Type
Ammonium Chloride
Concentration
5 % w/v
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
NH4Cl
Form
Liquid
Standards
ACS
Container Material
Plastic
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Volume
500 mL
REMOVE - Previous PI Node
A
Quantity
500

Description

Ammonium Chloride, Concentration 5 Percent w/v, CAS Number 12125-02-9, 1310-73-2, 7732-18-5, Chemical Formula NH4Cl, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.