Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM MOLYD 10 PCT W/V 4L

  • Mfr # LC112504

  • Zoro # G003615246


product price: $260.99
/ea
Free Shipping & Returns

Key Features

APHA
4500-SiO2 C,D
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Container Size
4 L
Chemical Formula
(NH4)6Mo7O24;4H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112504
Zoro #
G003615246
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Molybdate
APHA
4500-SiO2 C,D
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Formula
(NH4)6Mo7O24;4H2O
CAS Number
12054-85-2, 1310-73-2, 7732-18-5
Chemical Grade
Lab
Shelf Life
2 mo
Product Type
Ammonium Molybdate
Special Information
Silica
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Container Type
Bottle
Standards
APHA 4500-SiO2 C,D
Features
For Silica
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
A
Volume
4 L

Description

Ammonium Molybdate, Concentration 10 Percent w/v, CAS Number 12054-85-2, 1310-73-2, 7732-18-5, Chemical Formula (NH4)6Mo7O24;4H2O, APHA 4500-SiO2 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 2 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 C,D, Special Information Silica

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.