Zoro Homepage

CHEM AMMNM MOLYD 4 PCT 500 ML

  • Mfr # LC112101

  • Zoro # G703616192


product price: $132.99
/ea
Free Shipping & Returns

Key Features

CAS Number
12054-85-2, 7732-18-5
Special Information
Phosphorus
APHA
4500-P E,F
Product Type
Ammonium Molybdate
Chemical Formula
(NH4)6Mo7O24;4H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112101
Zoro #
G703616192
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Molybdate
CAS Number
12054-85-2, 7732-18-5
Special Information
Phosphorus
APHA
4500-P E,F
Product Type
Ammonium Molybdate
Chemical Formula
(NH4)6Mo7O24;4H2O
Concentration
4 % w/v
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
6 mo
Container Type
Bottle
Features
For Phosphorous
Container Material
Plastic
Form
Liquid
Standards
APHA 4500-P E,F
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
A

Description

Ammonium Molybdate, Concentration 4 Percent w/v, CAS Number 12054-85-2, 7732-18-5, Chemical Formula (NH4)6Mo7O24;4H2O, APHA 4500-P E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-P E,F, Special Information Phosphorus

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.