Zoro Homepage

CHEM AMMNM MOLYD RGNT 1 1L

  • Mfr # LC112302

  • Zoro # G303615939


product price: $71.99
/ea

Key Features

Shipping Restrictions
DOT - SULFURIC ACID/UN2796
Shelf Life
12 mo
APHA
4500-P D
Chemical Container Size
1 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112302
Zoro #
G303615939
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Molybdate Reagent I
Shipping Restrictions
DOT - SULFURIC ACID/UN2796
Shelf Life
12 mo
APHA
4500-P D
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
For Phosphorus
Container Material
Poly

Description

Ammonium Molybdate Reagent I, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Special Information For Phosphorus

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.