CHEM AMMNM MOLYD RGNT II 500 M
Mfr # LC112401
Zoro # G703616284
product price: $70.49
/eaKey Features
Chemical Grade
Lab
Special Information
For Phosphorus
Chemical Container Size
500 mL
Shipping Restrictions
DOT - SULFURIC ACID/UN2796
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC112401
Zoro #
G703616284
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Ammonium Molybdate Reagent II
Chemical Grade
Lab
Special Information
For Phosphorus
Shipping Restrictions
DOT - SULFURIC ACID/UN2796
Chemical Container Type
Bottle
Chemical Container Material
Plastic
APHA
4500-P D
Shelf Life
12 mo
Container Material
Poly
Description
Ammonium Molybdate Reagents II, Chemical Formula (NH4)6Mo7O24; 4H2O, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Special Information For Phosphorus
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.